Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
62in Brown and Black And Silver Faux Leather Loveseat
- Mfr # 329532
- Zoro # G323438549
product price:Â
$
1,235.99
/ea
Key Features
Style
Modern
Width
62 in
Upholstery Color
Brown, Black
Capacity
2
Size
62" L x 37" D" x 38" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329532
- Zoro #
- G323438549
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 62 in
- Size
- 62" L x 37" D" x 38" H
- Depth
- 37 in
- Length
- 38 in
Details
- Style
- Modern
- Upholstery Color
- Brown, Black
- Capacity
- 2
- Recliner
- No
- Upholstery Pattern
- Solid Color
- Hand Crafted
- No
- Upholstery Material
- Faux Leather
- Item
- Love Seats
- Color
- Silver
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Shape
- Rectangular
- Material
- Manufactured Wood
- Wood Species
- Not Wood
Description
With a look and feel like leather, this 62-inch brown and black and silver faux leather loveseat is made from sturdy and resilient faux leather to stand up to the test of time. Charles of london offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 38-inch H x 62-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.