63" Black and Gold Marble and Metal Cross Leg Base Dining Table

  • Mfr # 602325

  • Zoro # G922368476


product price: $2,029.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Height
29.9 in
Width
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602325
Zoro #
G922368476
UPC #
-
Country of Origin
China

Dimensions

Height
29.9 in
Width
63 in
Length
35.4 in

Details

Commercial Use
No
Tabletop Color
Black
Assembly Required
Full Assembly Needed
Item
Dining Tables
Tabletop Material
Marble
Leaf Included
No
Weight Capacity
6 lb
Assembled/Unassembled
Unassembled
Leg Type
Cross Leg
Leg Color
Gold
Purposeful Distressing Type
No Distressing
Style
Modern
Shape
Rectangular
Table Mechanism
Fixed
Frame Material
Metal
Frame Color
Black

Description

Enjoy making memories around this gorgeous 63-inch black and gold marble and metal cross leg base dining table. The base of this table is made from metal in a gold color that creates a good looking visual contrast to the black marble tabletop. The modern chic two-tone color combination is attractive and fashionable. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.9-inch h x 63-inch w x 35.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.