Zoro Homepage

63" Black Arch Wood Framed Standing Mirror

  • Mfr # 565020

  • Zoro # G522370473


product price: $269.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Height
63 in
Assembly Required
No Assembly Needed
Depth
0.79 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565020
Zoro #
G522370473
UPC #
-
Country of Origin
China

Dimensions

Height
63 in
Depth
0.79 in
Width
25 in

Details

Color
Black
Assembly Required
No Assembly Needed
Material
Wood
Application Type
Yes
Item
Mirror

Description

Enhance your space with the 63-inch black arch wood framed standing mirror offering a classic design. This freestanding mirror features shatterproof finishes, adding durability and safety to your setup. Its vertical orientation and arched shape bring a contemporary touch, while the wooden frame in a sleek black color complements various decor styles. The mirror's width of 25 inches provides ample reflection space, perfect for a quick outfit check or adding depth to your room. Elevate your home with this stylish and functional standing mirror that effortlessly combines practicality with modern aesthetics. 63-inch H x 25-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.