63" Black Arched Floor Lamp With Clear Transparent Glass Globe Shade

  • Mfr # 523394

  • Zoro # G622373756


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Height
63 in
Material
Metal
Color
Black
Assembly Required
Partial Assembly Needed
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523394
Zoro #
G622373756
UPC #
-
Country of Origin
China

Dimensions

Height
63 in
Width
13 in
Depth
11 in

Details

Material
Metal
Color
Black
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
Yes

Description

Bring of level of elegance and charm to your space with this good looking 63" black arched floor lamp with clear transparent glass globe shade. The base of this lamp is made of black metal. The lamp light itself is covered by a glass, globe shaped shade, making this a classy piece that will complement most any interior. A great way to shed light over those hard to reach areas, this arched floor lamp has a single base with straight pole that extends upwards and a long curving arm. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 63" H x 13" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.