63" Black Column Floor Lamp With White Frosted Glass Drum Shade

  • Mfr # 523557

  • Zoro # G122367323


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Height
63 in
Assembly Required
Partial Assembly Needed
Material
Metal
Depth
17 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523557
Zoro #
G122367323
UPC #
-
Country of Origin
China

Dimensions

Height
63 in
Depth
17 in
Width
17 in

Details

Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp
Application Type
Yes
Color
Black/White

Description

This 63" black column floor lamp with white frosted glass drum shade is a great way to add some brightness to any corner of your home. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a fabric drum shaped shade. Unique and impactful, this column or tower shaped lamp is tall and rectangular emitting warm beautiful light. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 63" H x 17" W x 17" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.