63" Black Manufactured Wood Nine Drawer Gentlemans Chest
Mfr # 348186
Zoro # G422906659
product price:Â $809.99
/eaKey Features
Dresser Type
Gentlemens Chest
Length
39 in
Finish
Matte
Depth
17 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
348186
Zoro #
G422906659
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
39 in
Depth
17 in
Width
63 in
Details
Dresser Type
Gentlemens Chest
Finish
Matte
Assembly Required
No Assembly Needed
Number of Drawers
9
Style
Contemporary
Commercial Use
No
Item
Dressers
Color
Black
Dresser Orientation
Horizontal
Doors Included
No
Hutch Included
No
Material
Manufactured Wood
Description
Make your room functional and visually enticing with this masterful 63" black manufactured wood nine drawer gentleman's chest. The space saving design of this gentleman's chest makes it a great choice for space challenged spaces or small walls within your room. This gentleman's chest gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 39" H x 63" W x 17" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.