Zoro Homepage

63" Black Metal Arch Framed Full Length Mirror

  • Mfr # 636325

  • Zoro # G422348381


product price: $460.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.5 in
Assembly Required
No Assembly Needed
Color
Black
Height
63 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636325
Zoro #
G422348381
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Height
63 in
Width
20 in

Details

Assembly Required
No Assembly Needed
Color
Black
Item
Mirror
Material
Nano Glass
Application Type
Yes

Description

Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. This vertical, full-length mirror features an elegant arch shape, offering a unique focal point for any room. The classic frame design in brushed nickel beautifully complements the modern style, while the black color adds a touch of sophistication. Crafted from durable metal, the frame ensures longevity and resilience, making it a practical choice for daily use. With shatterproof finishes, this mirror is designed to withstand everyday wear and tear, enhancing both functionality and aesthetics in your home decor. 63-inch h x 20-inch w x 0.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.