Zoro Homepage

63" Black Metal Framed Full Length Mirror

  • Mfr # 636329

  • Zoro # G222343548


product price: $460.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
63 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
20 in
Material
Nano Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636329
Zoro #
G222343548
UPC #
-
Country of Origin
China

Dimensions

Height
63 in
Width
20 in
Depth
0.5 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Material
Nano Glass
Color
Black
Item
Mirror

Description

Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. The classic design of the brushed nickel frame adds an elegant touch to any room, while the shatterproof finish ensures durability and safety. This full-length mirror is perfect for checking your outfit from head to toe, enhancing both functionality and style in your space. Its vertical orientation makes it an ideal fit for narrow walls, creating an illusion of height. With its sleek black color, it complements a variety of decor styles, making it a versatile addition to your home decor collection. 63-inch h x 20-inch w x 0.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.