Zoro Homepage

63" Black Metal Framed Standing Mirror

  • Mfr # 565128

  • Zoro # G322342038


product price: $284.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Depth
0.79 in
Color
Black
Material
Glass
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565128
Zoro #
G322342038
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Height
62.88 in
Width
23.58 in

Details

Application Type
No
Color
Black
Material
Glass
Assembly Required
No Assembly Needed
Item
Mirror

Description

An antiqued and distressed mirror finish gives this framed mirror a touch of vintage charm, ideal for adding a classic yet casual vibe to your space. With a sleek black frame and a rectangular shape, this wall-mounted piece features a standing mirror design with vertical orientation, perfect for checking your reflection in style. The 23.58-inch width from side to side offers ample viewing space, while the metal frame material ensures durability and stability. Enhance your décor with this elegant black mirror that exudes timeless sophistication and effortless style. 62.88-inch H x 23.58-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.