Zoro Homepage

63" Black Reading Floor Lamp With Black Cone Shade

  • Mfr # 523598

  • Zoro # G322368588


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
13 in
Assembly Required
Partial Assembly Needed
Material
Metal
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523598
Zoro #
G322368588
UPC #
-
Country of Origin
China

Dimensions

Depth
13 in
Height
63 in
Width
40 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Material
Metal
Color
Black
Item
Floor Lamp

Description

Add a bright anchor to your room with this 63" black reading floor lamp with black cone shade. The base of this lamp is made of black metal. The lamp shade has a cone shape and is made from metal. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 63" H x 40" W x 13" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.