63" Black Six Drawer Shagreen Faux Croc Double Dresser

  • Mfr # 284153

  • Zoro # G022908374


product price:  $1,829.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte
Dresser Type
Double Dresser
Doors Included
No
Commercial Use
No
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284153
Zoro #
G022908374
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Length
26 in
Width
63 in

Details

Finish
Matte
Dresser Type
Double Dresser
Doors Included
No
Commercial Use
No
Color
Black
Assembly Required
Full Assembly Needed
Item
Dressers
Number of Drawers
6
Material
Manufactured Wood
Capacity
45 lb
Dresser Orientation
Horizontal
Style
Contemporary
Hutch Included
No

Description

This 63-inch black six drawer shagreen faux croc double dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The fun faux croc overlay and black coloration of this piece gives it an updated, and modern edge. 26-inch h x 63-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.