Zoro Homepage

63" Black Torchiere Floor Lamp With Black Drum Shade

  • Mfr # 523590

  • Zoro # G322352044


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Width
11 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523590
Zoro #
G322352044
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Height
63 in
Depth
11 in

Details

Color
Black
Material
Metal
Application Type
Yes
Item
Floor Lamp
Assembly Required
Partial Assembly Needed

Description

With this 63" black torchiere floor lamp with black drum shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of black metal. The lamp light itself is covered by a metal, drum shaped shade, making this a classy piece that will complement most any interior. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 63" H x 11" W x 11" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.