This item is Discontinued.

Homeroots 63" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade 523479

63" Black Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523479
  • Zoro # G722366351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523479
Zoro #
G722366351
UPC #
-
Country of Origin
China

Dimensions

Height
63 in
Depth
16 in
Width
16 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Material
Metal
Item
Floor Lamp
Color
Black/White

Description

Embrace the good life with this hard working and stylish 63" black traditional shaped floor lamp with white frosted glass drum shade. The base of this lamp is made of metal finished in a black tone. This good looking lamp includes a fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 63" H x 16" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.