
63" Brass 2-Light Traditional Floor Lamp, Blue and Orange Dragonfly Tiffany Glass Empire Shade
Mfr # 526321
Zoro # G122362663
product price:Â $659.99
/ea
Free Shipping & Returns
Key Features
Depth
17.5 in
Height
62.5 in
Assembly Required
Partial Assembly Needed
Width
17.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
526321
Zoro #
G122362663
UPC #
-
Country of Origin
China
Dimensions
Depth
17.5 in
Height
62.5 in
Width
17.5 in
Details
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
No
Color
Blue Orange
Description
Bring of level of elegance and charm to your space with this good looking 63-inch brass two light traditional shaped floor lamp with blue and orange dragonfly tiffany glass empire shade. The base of this lamp is made of brass metal. The brass base coloring infuses a warm and rich tone to your space. The coloration of the brass lamp base creates a fashionable marriage with the the blue and orange glass empire shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62.5-inch H x 17.5-inch W x 17.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.