This item is Discontinued.

Homeroots 63" Brass Swing Arm Floor Lamp With White Frosted Glass Empire Shade 523502

63" Brass Swing Arm Floor Lamp With White Frosted Glass Empire Shade (Discontinued)

  • Mfr # 523502
  • Zoro # G222373590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523502
Zoro #
G222373590
UPC #
-
Country of Origin
China

Dimensions

Width
21 in
Height
63 in
Depth
15 in

Details

Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Color
Brass/White
Application Type
Yes
Material
Metal

Description

Embrace the good life with this hard working and stylish 63" brass swing arm floor lamp with white frosted glass empire shade. The lamp is made of sturdy metal and features a brass color. The brass base coloring infuses a warm and rich tone to your space. The brass of this lamp creates a nice contrast with the white fabric empire shaped shade. A stationary base marries with a flexible swing arm that allows you to extend and move the light to where you need it. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 63" H x 21" W x 15" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.