This item is Discontinued.

Homeroots 63" Brass Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade 523480

63" Brass Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523480
  • Zoro # G222367346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523480
Zoro #
G222367346
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
63 in
Width
16 in

Details

Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Brass/White

Description

Add a bright anchor to your room with this 63" brass traditional shaped floor lamp with white frosted glass drum shade. The base of this lamp is made of metal finished in a brass tone. The brass base coloring infuses a warm and rich tone to your space. The brass of this lamp creates a nice contrast with the white fabric drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 63" H x 16" W x 16" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.