
63" Bronze Metal Adjustable Floor Lamp With Tan Paper Square Shade
Mfr # 526248
Zoro # G222374528
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Height
62.5 in
Width
28 in
Application Type
No
Material
Metal
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526248
Zoro #
G222374528
UPC #
-
Country of Origin
China
Dimensions
Height
62.5 in
Width
28 in
Depth
14 in
Details
Item
Floor Lamp
Application Type
No
Material
Metal
Assembly Required
Partial Assembly Needed
Color
Bronze/Tan
Description
Bring of level of elegance and charm to your space with this good looking 63-inch bronze metal adjustable floor lamp with tan paper square shade. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. The lamp light itself is covered by a paper, square shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 62.5-inch h x 28-inch w x 14-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.