Zoro Homepage

63" Bronze Traditional Shaped Floor Lamp

  • Mfr # 526304

  • Zoro # G222359280


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Height
63 in
Depth
11 in
Width
15 in
Application Type
No
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526304
Zoro #
G222359280
UPC #
-
Country of Origin
China

Dimensions

Height
63 in
Depth
11 in
Width
15 in

Details

Application Type
No
Material
Metal
Color
Bronze
Item
Floor Lamp
Assembly Required
Partial Assembly Needed

Description

With this 63" bronze traditional shaped floor lamp you bring design along with some warm ambient lighting to your space. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 63" H x 15" W x 11" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.