Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63" Brown Distressed Carved Scrollwork Sideboard with Four Doors

  • Mfr # 568411

  • Zoro # G022353600


product price: $655.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Depth
15.6 in
Color
Brown
Application Type
Yes
Height
32.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568411
Zoro #
G022353600
UPC #
-
Country of Origin
China

Dimensions

Depth
15.6 in
Height
32.3 in
Width
62.75 in

Details

Assembly Required
Full Assembly Needed
Color
Brown
Item
Sideboard
Application Type
Yes

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking sideboard. Crafted from manufactured wood, this modern-style piece features coat/paint distressing for a stylish look. The sideboard boasts open storage with shelves included, perfect for displaying your favorite decor pieces. The rich brown color and intricate carved scrollwork detailing on the wood scrollwork doors add a touch of elegance to your living space. Ideal for both storage and visual appeal, this sideboard is a must-have for any home. 32.3-inch H x 62.75-inch W x 15.6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.