Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63" Brown Solid Wood Seven Drawer Double Dresser

  • Mfr # 524154

  • Zoro # G622354526


product price: $1,176.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Depth (in)
18 in
Material
Solid Wood
Color
Brown
Width (in)
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524154
Zoro #
G622354526
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth (in)
18 in
Width (in)
63 in
Height (in)
34 in

Details

Commercial Use
No
Item
Dresser
Material
Solid Wood
Color
Brown
Assembly Required
No Assembly Needed

Description

Make your room functional and visually enticing with this masterful 63" brown solid wood seven drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with seven easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 34" H x 63" W x 18" D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.