Zoro Homepage

63" Brown Wood Self-Storing Leaf Pedestal Base Extendable Dining Table

  • Mfr # 568201

  • Zoro # G322352358


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Height
29.5 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Length
35.4 in
Width
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568201
Zoro #
G322352358
UPC #
-
Country of Origin
China

Dimensions

Height
29.5 in
Length
35.4 in
Width
63 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Table

Description

Make a statement with the 63-inch brown wood self-storing leaf pedestal base extendable dining table and infuse a dash of character and personality into your space. You will add an updated and fresh look to your dining space with this walnut brown manufactured wood table that extends to adjust size as needed. A beautiful pedestal base adds some dimension and elegance to your dining. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. 29.5-inch h x 63-inch w x 35.4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.