63" Clear And Brown Glass And Metal Self-Storing Leaf Double Pedestal Base Dining Table

  • Mfr # 555186

  • Zoro # G622907135


product price:  $2,198.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Shape
Rectangular
Finish
Gloss
Number of Leaves
2
Weight Capacity
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555186
Zoro #
G622907135
UPC #
-
Country of Origin
China

Dimensions

Width
63 in
Height
30 in
Length
35.5 in

Details

Assembly Required
Full Assembly Needed
Shape
Rectangular
Item
Dining Tables
Finish
Gloss
Number of Leaves
2
Weight Capacity
6 lb
Leg Type
Double Pedestal
Assembled/Unassembled
Unassembled
Tabletop Color
Clear
Purposeful Distressing Type
No Distressing
Table Mechanism
Self-Storing Leaf
Mirrored
No
Style
Contemporary
Leaf Included
Yes
Seating Capacity When Fully Extended
6
Commercial Use
Yes
Tabletop Material
Glass
Frame Material
Metal
Leg Color
Brown
Frame Color
Clear

Description

Make a statement with the 63-inch clear and brown glass and metal self-storing leaf double pedestal base dining table and infuse a dash of character and personality into your space. The brown coloration of the high quality metal base marries nicely with the clear glass top surface. The two-tone finish gives it a fresh and updated look. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. This table features a double pedestal base that adds some depth and interest to your space. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch H x 63-inch W x 35.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.