
63" Clear and Gold Glass and Metal Geo Pedestal Base Dining Table
Mfr # 602328
Zoro # G222370902
product price:Â $1,219.99
/eaKey Features
Commercial Use
No
Tabletop Color
Clear
Height
30 in
Width
63 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602328
Zoro #
G222370902
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Width
63 in
Length
35.5 in
Details
Commercial Use
No
Tabletop Color
Clear
Item
Dining Tables
Assembly Required
Full Assembly Needed
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Style
Modern
Leg Type
Pedestal
Shape
Rectangular
Weight Capacity
6 lb
Tabletop Material
Glass
Table Mechanism
Fixed
Frame Material
Metal
Leg Color
Gold
Leaf Included
No
Frame Color
Gold
Description
Add handsome, fashionable design to your dining space with this 63-inch clear and gold glass and metal geo pedestal base dining table. Quality construction from the gold metal base combines with clear glass of the top to give this table a fresh and updated two-tone look. A beautiful unique open and airy geometric pedestal base adds some dimension and elegance to your dining. This table is a modern, contemporary, and stylish answer to your dining room needs. 30-inch h x 63-inch w x 35.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.