63" Clear and Silver Glass and Stainless Steel Self-Storing Leaf Dining Table
Mfr # 320769
Zoro # G422910885
product price: $2,344.99
/eaKey Features
Length
35 in
Frame Material
Stainless Steel
Height
30 in
Assembled/Unassembled
Unassembled
Tabletop Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320769
Zoro #
G422910885
UPC #
-
Country of Origin
China
Dimensions
Length
35 in
Height
30 in
Width
63 in
Details
Frame Material
Stainless Steel
Assembled/Unassembled
Unassembled
Tabletop Color
Clear
Shape
Rectangular
Commercial Use
No
Purposeful Distressing Type
No Distressing
Assembly Required
Full Assembly Needed
Item
Dining Tables
Weight Capacity
6 lb
Style
Contemporary
Table Mechanism
Self-Storing Leaf
Tabletop Material
Glass
Leg Type
Pedestal
Leaf Included
Yes
Leg Color
Silver
Frame Color
Clear
Description
Give your room the perfect anchor piece with this 63-inch clear and silver glass and stainless steel self-storing leaf dining table. The silver coloration of the high quality stainless steel base marries nicely with the clear glass top surface. The two-tone finish gives it a fresh and updated look. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. A beautiful pedestal base adds some dimension and elegance to your dining. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 63-inch clear and silver glass and stainless steel self-storing leaf dining table is a must-have for your home. 30-inch H x 63-inch W x 35-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.