Zoro Homepage

63" Clear Arch Lighted Frameless Full Length Mirror

  • Mfr # 636336

  • Zoro # G422364022


product price: $701.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.9 in
Material
Nano Glass
Width
20 in
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636336
Zoro #
G422364022
UPC #
-
Country of Origin
China

Dimensions

Depth
0.9 in
Width
20 in

Details

Item
Mirror
Material
Nano Glass
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. Featuring a sleek arch shape, it enhances any modern decor with its elegant presence. The full-length design allows for complete visibility, making it perfect for dressing areas or entryways. Shatterproof technology ensures durability while maintaining safety in your home. Designed with adjustable brightness, it offers customizable lighting options to suit your mood and needs. This vertical mirror is not only functional but also a stylish statement piece that can easily transform the ambiance of any room with its clear finish and contemporary style. 63-inch h x 20-inch w x 0.9-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.