Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63" Clear Modern Abstract Unframed LED Lighted Full Length Hanging Mirror

  • Mfr # 564860

  • Zoro # G422348060


product price: $342.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Glass
Height
62.88 in
Application Type
Yes
Assembly Required
No Assembly Needed
Width
23.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564860
Zoro #
G422348060
UPC #
-
Country of Origin
China

Dimensions

Height
62.88 in
Width
23.58 in
Depth
1.57 in

Details

Material
Glass
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Mirror

Description

For checking the daily outfit and brightening up the room, this 63-inch clear modern abstract unframed led lighted full length hanging mirror will be a great addition. Simple and minimalist, this frameless mirror opens up the room as it reflects the light, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 62.88-inch h x 23.58-inch w x 1.57-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.