63" Dark Brown and Black Wood and Steel Dining Table
Mfr # 568212
Zoro # G422908486
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Manufactured Wood
Frame Color
Brown
Weight Capacity
6 lb
Table Mechanism
Fixed
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568212
Zoro #
G422908486
UPC #
-
Country of Origin
China
Dimensions
Height
28.3 in
Width
62.9 in
Length
35.4 in
Details
Tabletop Material
Manufactured Wood
Frame Color
Brown
Weight Capacity
6 lb
Table Mechanism
Fixed
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Leg Color
Black
Assembly Required
Full Assembly Needed
Leaf Included
No
Leg Type
Four Leg
Tabletop Color
Dark Brown
Mirrored
No
Finish
Natural
Frame Material
Steel
Style
Contemporary
Item
Dining Tables
Commercial Use
No
Shape
Rectangular
Description
Make a statement with the 63-inch dark brown and black wood and steel dining table and infuse a dash of character and personality into your space. The dark brown manufactured wood top of this table is a nice visual contrast to the high quality, black steel of the base. The two-tone finish is attractive and fashionable. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 28.30-inch h x 62.90-inch w x 35.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.