Zoro Homepage

63" Dark Brown Solid Wood Live Edge Six Drawer Double Dresser

  • Mfr # 551637

  • Zoro # G022360868


product price: $2,804.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height (in)
39 in
Depth (in)
17 in
Commercial Use
No
Color
Brown
Width (in)
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551637
Zoro #
G022360868
UPC #
-
Country of Origin
India

Dimensions

Height (in)
39 in
Depth (in)
17 in
Width (in)
63 in

Details

Commercial Use
No
Item
Dresser
Color
Brown
Assembly Required
Full Assembly Needed
Material
Solid Wood

Description

Enhance your room into a visually delightful and highly functional space with this 63-inch dark brown solid wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood and features a unique and rustic live edge on the drawers. 39-inch H x 63-inch W x 17-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.