Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63" Espresso and Silver Wood and Metal Computer Desk With Three Drawers
Mfr # 554205
Zoro # G722911209
product price:Â
$
1,009.99
/ea
Key Features
Type
Computer Desk
Overall Width
63 in
Overall Depth
28 in
Overall Height
30 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554205
- Zoro #
- G722911209
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 63 in
- Overall Depth
- 28 in
- Overall Height
- 30 in
- Height Adjustable
- No
- Size
- Large
Details
- Type
- Computer Desk
- Item
- Desks
- Material
- Wood
- Shape
- Rectangular Desk
- Base Material
- Metal
- Purposeful Distressing Type
- No Distressing
- Assembled/Unassembled
- Unassembled
- Style
- Contemporary
- Assembly Required
- Full Assembly Needed
- Reversible Orientation
- No
- Weight Capacity
- 100 lb
- Cabinets Included
- No
- Gaming Configuration
- No
- Top Wood Species
- Birch
- Mirrored
- No
- Commercial Use
- Yes
Description
This 63-inch espresso and silver wood and metal computer desk with three drawers will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Multiple drawers give this desk plenty of hidden storage for your office essentials. Forged with premium craftsmanship and design, this desk is built to last. 30-inch h x 63-inch w x 28-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.