Shop HOMEROOTS
See all product information
Create Account
63" Espresso Solid Wood Three Tier Bookcase
Mfr # 249820
Zoro # G322909033
product price:Â $238.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Color
Espresso
Depth
11.81 in
Height
63 in
Width
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 249820
- Zoro #
- G322909033
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 11.81 in
- Height
- 63 in
- Width
- 23.6 in
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Espresso
- Shelf Capacity
- 25 lb
- Frame Material
- Solid Wood
- Purposeful Distressing Type
- No Distressing
- Finish
- Veneer
- Bookcase Orientation
- Vertical
- Number of Shelf Tiers
- 3
- Room Divider
- No
- Material
- Solid Wood
- Number of Drawers
- No
- Commercial Use
- No
- Back Panel
- Yes
- Assembly
- Full Assembly Needed
- Load Capacity (Lb.)
- 25 lb
- Shelves
- Yes
- Shelf Adjustments
- No
- Number of Pieces Included In Set
- 1
Description
Sturdy and built to last, this 63-inch espresso solid wood three tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. 3 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 63-inch H x 23.6-inch W x 11.81-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.