Zoro Homepage

63" Gold Arch Wood Framed Standing Mirror

  • Mfr # 565021

  • Zoro # G222350256


product price: $269.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Wood
Color
Gold
Assembly Required
No Assembly Needed
Height
63 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565021
Zoro #
G222350256
UPC #
-
Country of Origin
China

Dimensions

Height
63 in
Width
25 in
Depth
0.79 in

Details

Material
Wood
Color
Gold
Assembly Required
No Assembly Needed
Item
Mirror
Application Type
Yes

Description

Enhance your space with the sophisticated charm of this 63-inch gold arch wood framed standing mirror. The classic arch shape paired with a gold wood frame exudes a contemporary style that effortlessly elevates any room. With a shatterproof mirror finish and a width of 25 inches side to side, this freestanding mirror offers both functionality and elegance. Its vertical orientation adds a touch of versatility, making it a perfect addition to your home decor. Embrace the timeless beauty and practical design of this mirror to create a stunning focal point in your living space. 63-inch H x 25-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.