
63" Gold Metal Framed Full Length Mirror
Mfr # 636330
Zoro # G322344568
product price: $460.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
20 in
Application Type
Yes
Height
63 in
Depth
0.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636330
Zoro #
G322344568
UPC #
-
Country of Origin
China
Dimensions
Width
20 in
Height
63 in
Depth
0.5 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Gold
Material
Nano Glass
Item
Mirror
Description
Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. This full-length mirror showcases a classic rectangular shape that complements any modern decor. Featuring a shatterproof finish, it provides durability without sacrificing elegance. The brushed nickel frame adds a sleek touch, while the gold accents create a luxurious feel. Its vertical orientation enhances the illusion of space, making it perfect for various rooms in your home. Crafted with metal materials, this mirror is built to last and an excellent choice for anyone looking to elevate their interior design while maintaining functionality. 63-inch h x 20-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.