
63" Gold Metal Framed Standing Mirror
Mfr # 565100
Zoro # G922364416
product price: $289.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Gold
Depth
1.06 in
Assembly Required
No Assembly Needed
Width
23.58 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565100
Zoro #
G922364416
UPC #
-
Country of Origin
China
Dimensions
Depth
1.06 in
Width
23.58 in
Height
62.88 in
Details
Color
Gold
Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Application Type
No
Description
An antiqued and distressed mirror finish, paired with an elegant gold frame, exudes vintage charm in this beautiful wall-mounted mirror. Measuring 23.58 inches in width, its classic rectangular shape adds a touch of sophistication to any space. The standing mirror type allows for versatile placement options, while the vertical orientation enhances the illusion of height in the room. Crafted with a sturdy metal frame, this mirror embodies a casual yet refined style that complements various decor themes. Elevate your home with this timeless piece, perfect for adding depth and elegance to your interior design. 62.88-inch H x 23.58-inch W x 1.06-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.