63" Gray Solid and Manufactured Wood Nine Drawer Triple Dresser
Mfr # 490471
Zoro # G822906808
product price: $814.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Finish
Matte
Doors Included
No
Number of Drawers
9
Felt Lined Drawers
Yes
Hutch Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490471
Zoro #
G822906808
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
17 in
Size
Yes
Width
63 in
Length
39 in
Details
Finish
Matte
Item
Dressers
Doors Included
No
Number of Drawers
9
Felt Lined Drawers
Yes
Hutch Included
No
Dovetail Drawer Joints
Yes
Commercial Use
Yes
Dresser Orientation
Horizontal
Dresser Type
Triple Dresser
Material
Solid and Manufactured Wood
Color
Gray
Capacity
20 lb
Assembly Required
No Assembly Needed
Soft Close or Self Close Drawer Glides
No
Style
Modern
Wood Species
Rubberwood
Description
Add personality to your bedroom style and a feeling of coziness with this 63-inch gray solid and manufactured wood nine drawer triple dresser. Designed for you to stand in front of and get ready, this horizontal triple dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. The gray coloration of this piece is neutral and will blend easily with most any decor. Removable drawers give this chest flexibility and multi-functionality. 39-inch H x 63-inch W x 17-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.