Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63" Gray White and Black Ceramic and Metal Trestle Base Dining Table
- Mfr # 555172
- Zoro # G022908589
product price:Â
$
640.99
/ea
Key Features
Shape
Rectangular
Width
63 in
Length
35 in
Height
30 in
Tabletop Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555172
- Zoro #
- G022908589
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 63 in
- Length
- 35 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Ceramic
- Tabletop Color
- Gray, White
- Frame Color
- Gray, White
- Frame Material
- Metal
- Leg Type
- Trestle
- Leg Color
- Black
- Finish
- Gloss
- Assembled/Unassembled
- Unassembled
- Style
- Contemporary
- Weight Capacity
- 6 lb
- Commercial Use
- Yes
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
- Leaf Included
- No
- Mirrored
- No
- Assembly Required
- Full Assembly Needed
Description
Give your room the perfect anchor piece with this 63-inch gray white and black ceramic and metal trestle base dining table. The gray and white ceramic top of this table is a nice visual contrast to the high quality, black metal of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. A beautiful trestle base adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 63-inch gray white and black ceramic and metal trestle base dining table is a must-have for your home. 30-inch h x 63-inch w x 35-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.