Shop HOMEROOTS
See all product information
Create Account
63 in. Three Lights Candelabra Floor Lamp with Clear Faux Crystal Shades, Gold
- Mfr # 468396
- Zoro # G311841962
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
Incandescent
Shade Shape
Novelty
Watts
40 W
Shade Material
Glass
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 468396
- Zoro #
- G311841962
- UPC #
- 606114540632
- Country of Origin
- China
Details
- Bulb Type
- Incandescent
- Shade Shape
- Novelty
- Watts
- 40 W
- Finish
- Metal
- Shade Material
- Glass
- Material
- Metal
- Glass Color
- Gold
- Bulb Base Type
- E26/Medium
- Lamp Type
- Candelabra
- Number of Bulbs
- 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.