Zoro Homepage

63" Light Gray And Silver Faux Leather Loveseat

  • Mfr # 561496

  • Zoro # G222366950


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width (in)
63.38 in
Color
Light Gray/Gray Silver
Commercial Use
No
Depth (in)
35.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561496
Zoro #
G222366950
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
63.38 in
Depth (in)
35.04 in
Height (in)
35.04 in

Details

Assembly Required
No Assembly Needed
Color
Light Gray/Gray Silver
Item
Love Seat
Commercial Use
No

Description

With a look and feel like leather, this 63-inch light gray and silver faux leather loveseat is made from sturdy and resilient faux leather to stand up to the test of time. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35.04-inch H x 63.38-inch W x 35.04-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.