63" Merlot Solid and Manufactured Wood Six Drawer Double Dresser
Mfr # 490480
Zoro # G222907214
product price: $747.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Assembly Required
No Assembly Needed
Finish
Gloss
Dresser Type
Double Dresser
Style
Contemporary
Doors Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490480
Zoro #
G222907214
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
Yes
Length
38 in
Width
63 in
Depth
17 in
Details
Assembly Required
No Assembly Needed
Finish
Gloss
Dresser Type
Double Dresser
Item
Dressers
Style
Contemporary
Doors Included
No
Capacity
20 lb
Material
Solid and Manufactured Wood
Number of Drawers
6
Felt Lined Drawers
Yes
Commercial Use
Yes
Hutch Included
No
Color
Merlot
Dovetail Drawer Joints
Yes
Soft Close or Self Close Drawer Glides
Yes
Wood Species
Rubberwood
Dresser Orientation
Horizontal
Description
Make your room functional and visually enticing with this masterful 63-inch merlot solid and manufactured wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. Removable drawers give this chest flexibility and multi-functionality. 38-inch H x 63-inch W x 17-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.