
63" Natural and White Wood and Metal Sled Writing Desk
Mfr # 543781
Zoro # G622367823
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Depth
21.6 in
Overall Height
30 in
Overall Width
63 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543781
Zoro #
G622367823
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
21.6 in
Overall Height
30 in
Overall Width
63 in
Size
Large
Height Adjustable
No
Details
Assembly Required
Partial Assembly Needed
Color
Natural
Application Type
No
Item
Desks
Purposeful Distressing Type
No Distressing
Gaming Configuration
No
Weight Capacity
300 lb
Cabinets Included
No
Mirrored
No
Shape
Unique
Material
Manufactured Wood
Assembled/Unassembled
Unassembled
Type
Writing Desk
Style
Modern
Base Material
Stainless Steel
Reversible Orientation
No
Commercial Use
No
Finish
Natural
Description
This unique 63-inch writing desk features a stylish sled base crafted from durable metal, complemented by a natural manufactured wood top, adding a modern touch to any space. With its foldable design, this desk combines functionality and convenience, making it ideal for your home office or bedroom setup. Enjoy the timeless elegance of the natural top color, while the sturdy construction ensures long-lasting comfort and efficiency in your work or study environment. 30-inch h x 63-inch w x 21.6-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.