
63" Natural And White Wood Six Drawer Double Dresser
Mfr # 643689
Zoro # G922350549
product price: $798.99
/eaKey Features
Height (in)
38.62 in
Width (in)
62.83 in
Commercial Use
No
Depth (in)
19.21 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643689
Zoro #
G922350549
UPC #
-
Country of Origin
Malaysia
Dimensions
Height (in)
38.62 in
Width (in)
62.83 in
Depth (in)
19.21 in
Size
No
Length
38.62 in
Depth
19.21 in
Width
62.83 in
Details
Commercial Use
No
Item
Dressers
Assembly Required
No Assembly Needed
Color
Natural, White
Material
Solid and Manufactured Wood
Style
Modern
Dovetail Drawer Joints
Yes
Hutch Included
No
Finish
Natural
Wood Species
Rubberwood
Number of Drawers
6
Capacity
15 lb
Soft Close or Self Close Drawer Glides
No
Dresser Orientation
Horizontal
Doors Included
No
Dresser Type
Double Dresser
Felt Lined Drawers
No
Description
Add personality to your bedroom style and a feeling of coziness with this 63-inch natural and white wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The natural and white coloration of this piece is neutral and will blend easily with most any decor. 38.62-inch h x 62.83-inch w x 19.21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.