Shop HOMEROOTS
See all product information
Create Account
63" Natural Solid Wood Dining Table
- Mfr # 623355
- Zoro # G222911167
product price:Â
$
703.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
63 in
Length
36 in
Height
29-1/2 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 623355
- Zoro #
- G222911167
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Four Leg
- Leg Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Purposeful Distressing Type
- No Distressing
- Top Wood Species
- Rubberwood
- Style
- Modern
- Commercial Use
- Yes
- Mirrored
- No
- Weight Capacity
- 4 lb
- Table Mechanism
- Fixed
- Assembly Required
- Full Assembly Needed
- Leaf Included
- No
Dimensions
- Width
- 63 in
- Length
- 36 in
- Height
- 29-1/2 in
Description
Add handsome, fashionable design to your dining space with this 63-inch natural solid wood dining table. This table is made from solid wood in a natural color throughout the base and top. This dining table seats 4 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 63-inch natural solid wood dining table is a must-have for your home. 29.50-inch h x 63.00-inch w x 36.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.