
63" Rust Two Light Floor Lamp With Beige Fabric Square Shade
Mfr # 526294
Zoro # G622351587
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Height
63 in
Application Type
No
Width
16 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526294
Zoro #
G622351587
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Height
63 in
Width
16 in
Details
Application Type
No
Material
Metal
Color
Rust/Beige
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Description
Add a bright anchor to your room with this 63-inch rust two light floor lamp with beige fabric square shade. A gorgeous rusted metal base bring just the right amount of pizzazz to this fabulous lamp. This good looking lamp includes a fabric square shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 63-inch h x 16-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.