
63" Silver Lighted Arch Metal Framed Bathroom Vanity Mirror
Mfr # 564825
Zoro # G222351475
product price: $269.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
62.88 in
Depth
0.83 in
Width
19.65 in
Color
Silver
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564825
Zoro #
G222351475
UPC #
-
Country of Origin
China
Dimensions
Height
62.88 in
Depth
0.83 in
Width
19.65 in
Details
Item
Mirror
Color
Silver
Material
Glass
Description
Enhance your bathroom lighting with this 63-inch silver lighted arch metal framed bathroom vanity mirror. This arch shaped mirror will open up any space you put in piece in. This mirror makes your bathroom glow with its fantastic frame. Iits casual style makes this the perfect versatile accent piece for most any decor. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 62.88-inch H x 19.65-inch W x 0.83-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.