
63" Silver Lighted Metal Framed Bathroom Vanity Mirror
Mfr # 564822
Zoro # G522357115
product price: $246.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Depth
0.83 in
Height
62.88 in
Width
15.72 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564822
Zoro #
G522357115
UPC #
-
Country of Origin
China
Dimensions
Depth
0.83 in
Height
62.88 in
Width
15.72 in
Details
Item
Mirror
Material
Glass
Description
Enhance your bathroom lighting with this 63-inch silver lighted metal framed bathroom vanity mirror. This rectangle shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. This mirror makes your bathroom glow with its fantastic frame. Its casual style makes this mirror a favorite for bringing some flair to your bathroom. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang this mirror up in your closet to do last minute outfit checks, or in the bathroom as a vanity mirror. 62.88-inch H x 15.72-inch W x 0.83-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.