
63" Silver Lighted Metal Framed Freestanding and Wall Mount Full Length Mirror
Mfr # 564823
Zoro # G922356497
product price: $247.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Depth
0.83 in
Assembly Required
No Assembly Needed
Width
15.72 in
Application Type
No
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564823
Zoro #
G922356497
UPC #
-
Country of Origin
China
Dimensions
Depth
0.83 in
Width
15.72 in
Height
62.88 in
Details
Item
Mirror
Assembly Required
No Assembly Needed
Application Type
No
Color
Silver
Material
Glass
Description
Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. Featuring a sleek silver metal frame with a classic design, this mirror effortlessly enhances any decor. Its full-length vertical orientation not only provides a stunning view but also creates the illusion of a larger space. Whether you choose to mount it on the wall or use it freestanding, this lighted mirror offers versatility and functionality. The casual style complements various room aesthetics while the shimmering finish adds a touch of elegance. Transform your home with this striking and practical addition that radiates sophistication. 62.88-inch h x 15.72-inch w x 0.83-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.