Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63" Silver Lighted Metal Framed Freestanding and Wall Mount Full Length Mirror

  • Mfr # 564824

  • Zoro # G922354165


product price: $266.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Width
19.65 in
Color
Silver
Application Type
No
Height
62.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564824
Zoro #
G922354165
UPC #
-
Country of Origin
China

Dimensions

Width
19.65 in
Height
62.88 in
Depth
0.83 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Color
Silver
Application Type
No
Material
Glass

Description

Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. This full-length mirror features a classic rectangular shape that seamlessly enhances any decor. The sleek silver metal frame adds a modern touch while providing durability and strength. With both freestanding and wall mount options, it offers versatile placement possibilities to suit your needs. The lighted feature ensures perfect lighting for your reflections, making it ideal for day-to-night use. Its casual style makes it a delightful addition to any room, reflecting not just light but also your unique sense of taste and design. 62.88-inch h x 19.65-inch w x 0.83-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.