Zoro Homepage

63" Silver Wood Six Drawer Double Dresser

  • Mfr # 633704

  • Zoro # G522356613


product price: $1,418.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height (in)
37.8 in
Depth (in)
17.52 in
Width (in)
62.99 in
Commercial Use
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633704
Zoro #
G522356613
UPC #
-
Country of Origin
Malaysia

Dimensions

Height (in)
37.8 in
Depth (in)
17.52 in
Width (in)
62.99 in

Details

Commercial Use
No
Item
Dresser
Assembly Required
Partial Assembly Needed
Color
Silver
Material
Solid and Manufactured Wood

Description

Add personality to your bedroom style and a feeling of coziness with this 63-inch silver wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. 37.80-inch h x 62.99-inch w x 17.52-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.