Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63" Walnut And Grey Faux Marble Wood Six Drawer Double Dresser
- Mfr # 473111
- Zoro # G622909382
product price:Â
$
1,662.99
/ea
Key Features
Length
31 in
Width
63 in
Material
Manufactured Wood
Color
Brown
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473111
- Zoro #
- G622909382
- UPC #
- -
- Country of Origin
- Malaysia
- Material
- Manufactured Wood
- Item
- Dressers
- Color
- Brown
- Hutch Included
- No
- Commercial Use
- No
- Soft Close or Self Close Drawer Glides
- Yes
- Number of Drawers
- 6
- Style
- Contemporary
- Assembly Required
- Full Assembly Needed
- Dresser Orientation
- Horizontal
- Dresser Type
- Double Dresser
- Doors Included
- No
- Finish
- Natural
Dimensions
- Length
- 31 in
- Width
- 63 in
- Size
- No
- Depth
- 18 in
Description
This 63" walnut and grey manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. 31" H x 63" W x 18" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.