
63" White and Natural Wood Frame Base Dining Table
Mfr # 654239
Zoro # G622364884
product price: $909.99
/eaKey Features
Height
30 in
Length
31.5 in
Assembly Required
Full Assembly Needed
Width
63 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
654239
Zoro #
G622364884
UPC #
-
Country of Origin
China
Dimensions
Height
30 in
Length
31.5 in
Width
63 in
Details
Assembly Required
Full Assembly Needed
Item
Dining Table
Commercial Use
Yes
Description
This good looking 63-inch white and natural wood frame base dining table is sure to inspire compliments. Quality construction from the natural solid and manufactured wood base combines with white manufactured wood of the top to give this table a fresh and updated two-tone look. Seat up to 6 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table is a symbol for togetherness, special meals, and conversation. This 63-inch white and natural wood frame base dining table is a must-have for your home. 30.00-inch h x 63.00-inch w x 31.50-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.