This item is Discontinued.

Homeroots 63" White And Silver Faux Crystal Bling Wood Six Drawer Double Dresser 564673

This item is Discontinued.

Homeroots

63" White And Silver Faux Crystal Bling Wood Six Drawer Double Dresser (Discontinued)

Mfr # 564673
Zoro # G222372142
Country of Origin Malaysia
Category Dressers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
564673
Zoro #
G222372142
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (in)
62.99 in
Depth (in)
16.38 in
Height (in)
37.6 in
Width
62.99 in
Size
No
Depth
16.38 in
Length
37.6 in

Details

Item
Dressers
Commercial Use
No
Assembly Required
Partial Assembly Needed
Material
Solid and Manufactured Wood
Color
Silver, White
Wood Species
Rubberwood
Doors Included
No
Dresser Orientation
Horizontal
Hutch Included
No
Dovetail Drawer Joints
Yes
Dresser Type
Double Dresser
Number of Drawers
6
Style
Transitional

Description

This 63-inch white wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The white coloration of this piece is neutral and will blend easily with most any decor. 37.6-inch h x 62.99-inch w x 16.38-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.